Skip Content
TIPCUTTING NATURAL GAS/PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIPCUTTING NATURAL GAS/PROPANE

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWGPN4
  • Mfr. Model # GPN4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Size 4 natural gas/propane Victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68F.

Technical Specs

  • Size 4
  • Type Two piece
  • Cuts To (In.) 3
  • For Use With 780 Cutting Attachment, 830, 850, EC72780 Hand Cutting Torches, 68 Series Machine Cutting Torches
  • Gas Service Natural Gas, Propane
  • Item Cutting Tip
  • Tip Type Cutting
  • Series GPN
  • Oxygen Flow 210 - 250 scfh
  • Oxygen Pressure 45 - 50 psi
  • Includes One Complete Tip
  • Flame Type Oxy-Fuel
  • Tip Size 4
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 3"
  • Fuel Pressure 12 PSI
  • MAPP Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list