Skip Content
TIP WLDG OXY/ACET WH730 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP WLDG OXY/ACET WH730

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWT730-2
  • Mfr. Model # T730-2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 760
  • Shipping Weight 0.45 lbs

Product Details

CLA and airco style welding tip, type 730, size 2, use with torch WH730, oxyacetylene/fuel gas.

Technical Specs

  • Size 2
  • Type Use with Welding Handle WH730
  • Tip Type Welding, Heating
  • For Use With Use With Welding Handle WH360, WH730
  • Gas Service Natural Gas, Propane
  • Item Welding/Heating Tip
  • Series TYPE730
  • Acetylene Flow 8 scfh
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 5 psi
  • Welds Up To 3/32"
  • Includes One Complete Tip
  • Flame Type Oxy-Fuel
  • Tip Size 2
  • Steel Thickness 3/32"
  • Fuel Pressure 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list