Skip Content
TIP WLDG OXY/ACET WH350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP WLDG OXY/ACET WH350

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE13-0
  • Mfr. Model # TYPE13-0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 0.23 lbs

Product Details

Use with welding handle WH350. Fuel gas: Oxyacetylene/Hydrogen/Map//Pro(TM) Propane/Natural Gas. Tip size 13 (W-1). Weld metal thickness 1/32 - 5/64 inch.

Technical Specs

  • Type Use with Welding Handle WH350
  • Tip Type Welding, Heating
  • Size 0
  • For Use With Use With Welding Handle WH350
  • Gas Service Natural Gas, Propane
  • Item Welding/Heating Tip
  • Series TYPE13
  • Acetylene Flow 4 scfh
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 5 psi
  • Includes One Complete Tip
  • Tip Size 0
  • Fuel Pressure 5 PSI
  • Steel Thickness 1/32" - 5/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list