Skip Content
TIP WLDG OXY/ACET 72L9-WH360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP WLDG OXY/ACET 72L9-WH360

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE4-5
  • Mfr. Model # TYPE4-5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 0.67 lbs

Product Details

Use with welding handles WH360, WH360L, 72L9, 72L11. Fuel gas: Oxyacetylene/Hydrogen/Map//Pro(TM) Propane/Natural Gas. Tip type 4 (W). Weld metal thickness 1/4 - 1/2 inch.

Technical Specs

  • Size 5
  • Tip Type Welding, Heating
  • Type Use with Welding Handles WH360, WH360L, 72L9, 72L11
  • For Use With Use With Welding Handle WH360, WH360L, 72L9, 72L11
  • Gas Service Natural Gas, Propane
  • Item Welding/Heating Tip
  • Series TYPE4
  • Acetylene Flow 40 scfh
  • Oxygen Pressure 12 psi
  • Acetylene Pressure 8 psi
  • Includes One Complete Tip
  • Tip Size 5
  • Steel Thickness 1/4" - 1/2"
  • Fuel Pressure 8 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list