TIP WELDING SIZE3 71-WH250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP WELDING SIZE3 71-WH250

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE17-3
  • Mfr. Model # TYPE17-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 0.22 lbs

Product Details

Use with welding handles 71, WH250, WH550. Fuel gas: Oxyacetylene/Hydrogen/Map//Pro(TM) Propane/Natural Gas. Tip type 17 (W-J). Weld metal thickness 1/8 - 3/16 inch.

Technical Specs

  • Tip Type Welding, Heating
  • Type Use with Welding Handles 71, WH250, WH550
  • Size 3
  • For Use With Use With Welding Handle WH350, WH550, WH250, 71
  • Item Welding/Heating Tip
  • Gas Service Natural Gas, Propane
  • Series TYPE17
  • Acetylene Flow 18 scfh
  • Oxygen Pressure 7 psi
  • Acetylene Pressure 6 psi
  • Includes One Complete Tip
  • Tip Size 3
  • Steel Thickness 1/8" - 3/16"
  • Fuel Pressure 6 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list