Skip Content
TIP,TAPERED,SERIES 14,0.045 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP,TAPERED,SERIES 14,0.045 IN,PK 2

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2URF8
  • Mfr. Model # 2URF8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Bore (mm) -
  • Bore Dia. (In.) -
  • Item Welding Contact Tip
  • Material Copper
  • For Use With Tweco MIG Guns #2, 3 and 4
  • Style Tweco
  • Size 1/4"-28
  • Type Tapered
  • Wire Size (In.) 0.045
  • Series 14
  • For MIG Guns #2, 3 and 4
  • Tip Inside Dia. (In.) 0.054
  • Amperage Range 0-400
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list