TIP T-5 LP NO. 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP T-5 LP NO. 5

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0153
  • Mfr. Model # 0386-0153
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 783
  • Shipping Weight 0.54 lbs

Product Details

Air propane/MAPP replacement brazing tip T-5, 5/16 in, copper tubing soft solder capacity 1-1/2 - 2-1/2 in, silver brazing capacity 1/2 - 1 in, MAPP copper tubing soft solder capacity 1 - 4 in, silver brazing capacity 1/2 - 2 in.

Technical Specs

  • Item Tip Swirl
  • Size 5/16
  • Series T-5
  • Type T-5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list