Skip Content
TIP SPRAY FINE FINISH 310 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP SPRAY FINE FINISH 310

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRAFFT310
  • Mfr. Model # FFT310
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Green
  • For Use With 2WCX9, 2WCY1
  • Item Airless Spray Gun Tip
  • Tip Size 0.010"
  • Max. Working Pressure 4050 psi
  • Pattern Size 6" - 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list