Skip Content
TIP SOLDER SCREWDRIVER 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP SOLDER SCREWDRIVER 3/16IN

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELST4
  • Mfr. Model # ST4
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With SP40L, WLC100
  • Size 0.188"
  • Item Screwdriver Tip
  • Type ST Series
  • Application For Use With Soldering Tools to Melt and Flow Solder for Joinery
  • Standards -
  • Accessories Solder Tip-Tinned With Lead Free Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list