TIP SOLDER SCREWDRIVER 1/8INTP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP SOLDER SCREWDRIVER 1/8INTP

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELETC
  • Mfr. Model # ETC
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 794
  • Shipping Weight 0.02 lbs

Product Details

Screwdriver ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

Technical Specs

  • Features Tip for Pes51 Soldering Pencil, Sensor Hole in the Base of Tip is Fitted With a Stainless Steel Liner, Prevents the Tip From Seizing to the Sensor
  • Item Screwdriver Tip
  • Length 5-3/4"
  • Type Screwdriver
  • Tip Size 0.125"
  • Tip Screwdriver