TIP SOLDER SCD 3/16IN 700F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP SOLDER SCD 3/16IN 700F

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELPTD7
  • Mfr. Model # PTD7
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Use With Soldering Tools to Melt and Flow Solder for Joinery
  • Item Screwdriver Tip
  • Type PT Series
  • For Use With Soldering Irons TC201/TCP
  • Size 0.187"
  • Standards -
  • Accessories Solder Tip-Tinned With Lead Free Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list