TIP SOLDER MTG21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP SOLDER MTG21

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELMTG21
  • Mfr. Model # MTG21
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 792
  • Shipping Weight 0.09 lbs

Product Details

Marksman(R) soldering iron tip. 1/4 inch chisel tip. For model SP80. Nickel plated copper tips. MTG tips are iron-plated for the heavy-duty soldering irons.

Technical Specs

  • Features Consumer Tip Series From Weller, Mtg Series Offer Long Life Iron Plated Tips
  • Tip Size 0.375"
  • Type Chisel
  • Item Screwdriver Tip
  • Tip CHISEL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list