TIP SOLDER ETO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP SOLDER ETO

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELETO
  • Mfr. Model # ETO
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 794
  • Shipping Weight 0.02 lbs

Product Details

Long conical ET series tip for PES51 soldering pencil. Tinned with lead free solder. The sensor hole in the base of the tip is fitted with a stainless steel liner to prevent the tip from seizing to the sensor.

Technical Specs

  • Application For Use With Soldering Tools to Melt and Flow Solder for Joinery
  • Accessories Solder Tip-Tinned With Lead Free Solder
  • For Use With Soldering Irons PES50/51 and EC1201 Series
  • Item Long Conical Tip
  • Type ET Series
  • Size 0.031"