Skip Content
TIP REPLACEMENT WHT RUBBER FOR RM24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIP REPLACEMENT WHT RUBBER FOR RM24

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRM24TW
  • Mfr. Model # RM24TW
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Hammer Tip
  • Colour White
  • Thread Size (In.) -
  • For Use With Replaceable Tip Mallets and Hammers
  • Tip Dia. (In.) 2
  • Type Soft-Face, Replaceable
  • Hardness Soft
  • Fits Hammers 1TMB9 Rubber Mallet
  • Tip Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list