Skip Content
TIP REPLACEMENT 2IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP REPLACEMENT 2IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB200RF
  • Mfr. Model # 200RF
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Natural
  • Tip Dia. (In.) 2
  • Item Hammer Tip
  • Fits Hammers 4GB47
  • Type Soft Face
  • Hardness Soft
  • Tip Material Rawhide
  • For Use With VNBSH200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list