TIP REPLACEMENT 2IN PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIP REPLACEMENT 2IN PLASTIC

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB200PF
  • Mfr. Model # 200PF
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.063 lbs

Technical Specs

  • Colour White
  • Item Hammer Tip
  • Tip Dia. (In.) 2
  • Fits Hammers 4GB47
  • Type Soft-Face
  • Hardness Hard
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list