TIP REPLACEMENT 2 3/4IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP REPLACEMENT 2 3/4IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB275RF
  • Mfr. Model # 275RF
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.063 lbs

Technical Specs

  • Colour Natural
  • Item Hammer Tip
  • Type Soft-Face
  • Tip Dia. (In.) 2-3/4
  • Fits Hammers 4GB48
  • Hardness Soft
  • Tip Material Rawhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list