Skip Content
TIP REPLACEMENT 1IN HARD YELLOW SF6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP REPLACEMENT 1IN HARD YELLOW SF6

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSF6H
  • Mfr. Model # SF6H
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With Mfr. No. SF6
  • Colour Yellow
  • Item Hammer Tip
  • Tip Dia. (In.) 1
  • Type Soft-Face
  • Hardness Hard
  • Fits Hammers 2A528
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list