Skip Content
TIP REPLACEMENT 1 3/8IN YLW SF12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP REPLACEMENT 1 3/8IN YLW SF12

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSF12H
  • Mfr. Model # SF12H
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Yellow
  • For Use With Mfr. No. SF12
  • Item Hammer Tip
  • Tip Dia. (In.) 1-3/8
  • Type Soft-Face
  • Fits Hammers 2A531
  • Hardness Hard
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list