Skip Content
TIP REPLACEMENT 1 3/4IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP REPLACEMENT 1 3/4IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB175RF
  • Mfr. Model # 175RF
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.063 lbs

Technical Specs

  • Type Soft-Face
  • Colour Natural
  • Hardness Soft
  • Item Hammer Tip
  • Fits Hammers 4GB46
  • Tip Dia. (In.) 1-3/4
  • Tip Material Rawhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list