Skip Content
TIP REPLACEMENT 1 1/2IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIP REPLACEMENT 1 1/2IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNB150RF
  • Mfr. Model # 150RF
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.063 lbs

Technical Specs

  • Item Soft-Face Hammer Tip
  • Tip Dia. (In.) 1-1/2
  • Fits Hammers 6CLU0
  • Colour Natural
  • Hardness Soft
  • Tip Material Rawhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list