Skip Content
TIP PROPANE + MAPP PL-4T TIP 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP PROPANE + MAPP PL-4T TIP 7/16

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0822
  • Mfr. Model # 0386-0822
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Gas Service Propane, MAPP, Propylene
  • Item Soldering Tip
  • Type Propane/ MAPP/ Propylene
  • Flame Type Swirl
  • Series PL-4T
  • Tip Size 7/16" or 11.1mm
  • Propane Gas Silver Braze 1/4 to 3/4"
  • Propane Gas Soft Solder 1/4 to 1-1/2" or 10 to 40mm
  • MAPP Gas Soft Solder 1/4 to 2-1/2" or 1/4 to 2 1/2mm
  • Soft Solder Tube Cap. 1/4 to 1-1/2" or 10 to 40mm
  • MAPP Gas Silver Solder 6 to 35mm
  • Propane Gas Silver Solder 1/4 to 2-1/2" or 1/4 to 2 1/2mm
  • Silver Solder Tube 1/4 to 1-1/4" or 6 to 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list