TIP PROPANE + MAPP PL-3T TIP 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP PROPANE + MAPP PL-3T TIP 3/8

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0821
  • Mfr. Model # 0386-0821
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Gas Service Propane, MAPP, Propylene
  • For Use With -
  • Item Soldering Tip
  • Includes -
  • Flame Type Swirl
  • Type Propane/ MAPP/ Propylene
  • Series PL-3T
  • Tip Size 3/8" or 9.5mm
  • Propane Gas Silver Braze 1/8 to 1/2"
  • Propane Gas Soft Solder 1/4 to 1" or 1/4 to 1mm
  • Soft Solder Tube Cap. 1/4 to 1" or 6 to 25mm
  • MAPP Gas Soft Solder 1/4 to 1-1/2"
  • MAPP Gas Silver Braze 1/4 to 1/2"
  • MAPP Gas Silver Solder 10 to 40mm
  • Silver Solder Tube 1/4 to 1/2" or 6 to 15mm
  • Propane Gas Silver Solder 1/4 to 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list