Skip Content
TIP OUT BIN,DIVIDABLE,W 11 7/8,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIP OUT BIN,DIVIDABLE,W 11 7/8,IVOR

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA97
  • Mfr. Model # 2TA97
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Ivory
  • Item Dividable Tip-Out Bin
  • Bin Height 5-1/4"
  • Bin Depth 4-1/4"
  • Bin Width 11"
  • Tip Out Bin Item Tip Out Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list