TIP MULTIFLAME #150 W300/400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP MULTIFLAME #150 W300/400

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB998092
  • Mfr. Model # 998092
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 1.9 lbs

Product Details

Slip in and hand tighten, no wrench needed. Three separate parts all replaceable and individually sized. Goose neck shape, easy to manipulate in cramped working spaces. Swaged copper tips for maximum heat and wear resistance. Rapid heat transfer provided

Technical Specs

  • Type For Oxy-Acetylene Use
  • Size 150 A
  • Item Multilane Heating Heads
  • Series W-300, W-400
  • Fuel Pressure 12 - 14 psig
  • Oxygen Pressure 12 - 14 psig

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list