Skip Content
TIP MULTIFLAME #100 W300/400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP MULTIFLAME #100 W300/400

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB998091
  • Mfr. Model # 998091
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 1.53 lbs

Product Details

Slip in and hand tighten, no wrench needed. Three separate parts all replaceable and individually sized. Goose neck shape, easy to manipulate in cramped working spaces. Swaged copper tips for maximum heat and wear resistance. Rapid heat transfer provided

Technical Specs

  • Type For Oxy-Acetylene Use
  • Item Multilane Heating Heads
  • Size 100 A
  • Series W-300, W-400
  • Fuel Pressure 10 - 12 psig
  • Oxygen Pressure 10 - 12 psig

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list