Skip Content
TIP HEATING OXY/PRO/MAPP 72L9-WH360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP HEATING OXY/PRO/MAPP 72L9-WH360

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE12-8
  • Mfr. Model # TYPE12-8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 1.06 lbs

Product Details

Victor style welding and heating tip, size 8, use with WH360 72L9, use Oxyacetylene/Hydrogen/Map//Pro(TM)Propane/Natural gas.

Technical Specs

  • Size 8
  • Type Type12 Tip Ends
  • Tip Type Heating
  • Gas Service Natural Gas, Propane
  • Item Heating Tip
  • For Use With Use With Welding Handle WH360, WH360L, 72L9, 72L11
  • Series TYPE12
  • Acetylene Flow 10 - 35 scfh
  • Oxygen Pressure 10 - 20 psi
  • Acetylene Pressure 10 - 15 psi
  • Flame Type Large Heat Zone, Preheating, Straightening
  • Includes One Complete Tip
  • Tip Size 8
  • Fuel Pressure 10 - 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list