Skip Content
TIP HEATING OXY/ACET/MAPP 72L9-WH36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP HEATING OXY/ACET/MAPP 72L9-WH36

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE12-10
  • Mfr. Model # TYPE12-10
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 1.38 lbs

Product Details

Victor style welding and heating tip, size 10, use with WH360 72L9, use Oxyacetylene/Hydrogen/Map//Pro(TM)Propane/Natural gas.

Technical Specs

  • Type Type12 Tip Ends
  • Size 10
  • Tip Type Heating
  • For Use With Use With Welding Handle WH360, WH360L, 72L9, 72L11
  • Gas Service Natural Gas, Propane
  • Item Heating Tip
  • Series TYPE12
  • Acetylene Flow 20 - 80 scfh
  • Acetylene Pressure 12 - 20 psi
  • Oxygen Pressure 10 - 30 psi
  • Includes One Complete Tip
  • Flame Type Large Heat Zone, Preheating, Straightening
  • Tip Size 10
  • Fuel Pressure 12 - 20 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list