Skip Content
TIP HEATING OXY/ACET 72L9-WH360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP HEATING OXY/ACET 72L9-WH360

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWTYPE11-5
  • Mfr. Model # TYPE11-5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 756
  • Shipping Weight 1.04 lbs

Product Details

Size 5 Victor style heating tip for use with oxy/acetylene, mapp, propylene multiflame swaged copper tip with mixer and nut. For use with welding torch series WH360, WH360L, and 72L9.

Technical Specs

  • Type Type11 Tip Ends
  • Size 5
  • Tip Type Heating
  • For Use With Use With Welding Handle WH360, WH360L, 72L9, 72L11
  • Item Heating Tip
  • Gas Service Oxy-Acetylene
  • Series TYPE11
  • Acetylene Flow 6 - 20 scfh
  • Oxygen Pressure 10 - 15 psi
  • Acetylene Pressure 7 - 10 psi
  • Includes One Complete Tip
  • Flame Type Large Heat Zone, Preheating, Straightening
  • Tip Size 5
  • MAPP Gas Soft Solder No
  • Fuel Pressure 7 - 10 PSI
  • MAPP Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list