Skip Content
TIP HEATING HD 83000BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP HEATING HD 83000BTU

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC83
  • Mfr. Model # SC83
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 768
  • Shipping Weight 0.25 lbs

Product Details

Heating tip (acetylene). Delivers large column of heat quickly for bending, straightening, shrinking, forming and other heating applications. It allows heating with a one piece cutting torch. Used on the heavy-duty series hand torches.

Technical Specs

  • Item Heating Tip
  • Gas Service Acetylene
  • For Use With SC Series Heating
  • Series SC Heavy Duty
  • Tip Size 83,000 BTU
  • Acetylene Flow 52 scfh
  • Acetylene Pressure 10 psi
  • Oxygen Flow 58 scfh
  • Oxygen Pressure 15 psi
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list