TIP GOUGING OXY/ACET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP GOUGING OXY/ACET

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW183-6
  • Mfr. Model # 183-6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.4 lbs

Product Details

Size 6 Acetylene Airco style medium preheat cutting tip for grooving, flame machining, gouging, and removing weld metal, tip bent 20 Degrees , to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56.

Technical Specs

  • Size 6
  • Type One Piece
  • Item Cutting Tip
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches
  • Gas Service Acetylene
  • Series 183
  • Tip Type Cutting
  • Acetylene Pressure 3 psi
  • Oxygen Pressure 50 - 65 psi
  • Includes One Complete Tip
  • Tip Size 6
  • MAPP Gas Silver Braze No
  • Steel Thickness 1/8" - 1/4"
  • MAPP Gas Soft Solder No
  • Fuel Pressure 3 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat 20 Degrees Bend
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list