Skip Content
TIP GOUGING 40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP GOUGING 40A

THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMD9-8225
  • Mfr. Model # 9-8225
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 741
  • Shipping Weight 0.02 lbs

Product Details

OEM consumable to keep your CUTMASTER welding power source plasma cutter operating at optimum performance levels. Tip, Gouging, 40A.

Technical Specs

  • Item Tip, Gouging, 40 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list