Skip Content
TIP FLUID AND SEAL KIT 2.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP FLUID AND SEAL KIT 2.2MM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVFLG332-22K
  • Mfr. Model # FLG332-22K
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Mfr. No. FLG-CNS-115, FLG-CNG-115, FLG-HVS-322, FLG-HVG-315, FLG-HVP-315
  • Includes Fluid Tip 2.2 mm and Seal Kit
  • Item Fluid Nozzle
  • Type FLG4 Fluid Nozzle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List