Skip Content
TIP FLUID AND SEAL KIT 1.3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP FLUID AND SEAL KIT 1.3MM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVFLG332-13K
  • Mfr. Model # FLG332-13K
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Mfr. No. FLG-CNS-115, FLG-CNG-115, FLG-HVS-322, FLG-HVG-315, FLG-HVP-315
  • Item Fluid Nozzle
  • Type FLG4 Fluid Nozzle
  • Includes Fluid Tip 1.3 mm and Seal Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list