Skip Content
TIP,FASTIP .312 OD .045 AND .040AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP,FASTIP .312 OD .045 AND .040AL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW206-188
  • Mfr. Model # 206-188
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 717
  • Shipping Weight 0.64 lbs

Product Details

Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

Technical Specs

  • Item Contact Tip
  • Size 0.040/0.045 Aluminium Wire
  • Features Aluminium-jacketed Gooseneck, and is 360 Degrees Wrench Rotatable
  • For Use With ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
  • Material Copper
  • Style Contact
  • Type Heavy Duty FasTip
  • Wire Size (In.) 0.040-0.045"
  • Series Roughneck
  • For MIG Guns Miller Roughneck
  • Bore (mm) 1.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list