Skip Content
TIP FASTIP .312 OD .023 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP FASTIP .312 OD .023 WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW206-184
  • Mfr. Model # 206-184
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Bore (mm) 0.6
  • For Use With Mild and Stainless Steel Wire
  • Item Welding Contact Tip
  • Material Copper
  • Type Heavy Duty FasTip
  • Style Roughneck
  • Wire Size (In.) 0.023
  • Series Roughneck
  • For MIG Guns Roughneck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list