Skip Content
TIP,EXTENDED ICE- 55C 55AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP,EXTENDED ICE- 55C 55AMP

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW192-056
  • Mfr. Model # 192-056
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 740
  • Shipping Weight 0.15 lbs

Product Details

Replacement part for the Spectrum(R) 2050 plasma cutter. Tip, extended tapered (55 A).

Technical Specs

  • Item Tip, Extended Tapered (55a)
  • Application Plasma Cutting
  • For Use With Mfg No. ICE 55C/CM
  • Package Quantity 5
  • Characteristics 55 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list