TIP CUTTING PUROX ACET SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING PUROX ACET SZ 9

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW4202-9
  • Mfr. Model # 4202-9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 759
  • Shipping Weight 0.15 lbs

Product Details

Size 9 Acetylene Purox style medium preheat replacement cutting tip for general purpose cutting.

Technical Specs

  • Size 9
  • Item Cutting Tip
  • Gas Service Acetylene
  • Type One Piece
  • Tip Type Cutting
  • Steel Thickness 6"
  • Cuts To (In.) 6
  • For Use With Proxy Style Equipment
  • Series 4202
  • Acetylene Flow 25 - 28 scfh
  • Oxygen Flow 410 - 460 scfh
  • Acetylene Pressure 7 - 12 psi
  • Oxygen Pressure 67 - 73 psi
  • Includes One Complete Tip
  • Tip Size 9
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 7-12 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list