Skip Content
TIP CUTTING PROPANE SZ 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING PROPANE SZ 5

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW263-5
  • Mfr. Model # 263-5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.3 lbs

Product Details

Size 5 propane or natural gas Airco style medium preheat, fast starting cutting tip for general hand and machine cutting, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Size 5
  • Type Two piece
  • Cuts To (In.) 5-1/2
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Series 263
  • Tip Type Cutting
  • Oxygen Pressure 45 - 55 psi
  • Includes One Complete Tip
  • Tip Size 5
  • Flame Type Oxy-Fuel
  • MAPP Gas Silver Braze No
  • Fuel Pressure 7-12 PSI
  • MAPP Gas Soft Solder No
  • Steel Thickness 5-1/2"
  • MAPP Gas Silver Solder No
  • Gas Service Liquid Natural Gas
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list