TIP CUTTING OXYGEN/ACETYLENE SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXYGEN/ACETYLENE SZ 6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW6290A6
  • Mfr. Model # 6290A6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Harris(R) Products
  • Gas Service Acetylene
  • Item Cutting Tip
  • Type 1 Piece
  • Flame Type Medium Preheat
  • Size 6
  • Series 6290A
  • Propane Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • MAPP Gas Silver Braze No
  • Acetylene Pressure 10 - 15 PSI
  • Steel Thickness 8" - 12"
  • MAPP Gas Silver Solder No
  • Oxygen Pressure 70 - 90 PSI
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list