Skip Content
TIP CUTTING OXYGEN/ACETYLENE PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXYGEN/ACETYLENE PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW6290A3
  • Mfr. Model # 6290A3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Cutting tip, oxy/acet preheats 6.

Technical Specs

  • Item Cutting and Heating Tip
  • Size 3
  • Type One Piece
  • Cuts To (In.) 3
  • For Use With CA43, CA43A, CA79 Cutting Attachment, 40 Hand Cutting Torches, 63 Series Machine Cutting Torches
  • Gas Service Acetylene
  • Series 6290A
  • Tip Type Cutting, Heating
  • Acetylene Pressure 5 - 15 psi
  • Oxygen Pressure 45 - 60 psi
  • Includes One Complete Tip
  • Tip Size 3
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 5-15 PSI
  • Steel Thickness 3"
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Soft Solder No
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list