TIP CUTTING OXYGEN/ACETYLENE PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXYGEN/ACETYLENE PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW1-101-8
  • Mfr. Model # 1-101-8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 755
  • Shipping Weight 0.21 lbs

Product Details

Size 8 acetylene victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68.

Technical Specs

  • For Use With 780 Cutting Attachment, 830, 850, EC72780 Hand Cutting Torches, 68 Series Machine Cutting Torches
  • Size 8
  • Cuts To (In.) 12
  • Item Cutting Tip
  • Gas Service Acetylene
  • Type One Piece
  • Series 1-101
  • Acetylene Flow 62 scfh
  • Tip Type Cutting
  • Acetylene Pressure 15 psi
  • Oxygen Flow 900 - 1000 scfh
  • Oxygen Pressure 55 - 85 psi
  • Includes One Complete Tip
  • Tip Size 8
  • MAPP Gas Soft Solder No
  • Steel Thickness 12"
  • Fuel Pressure 15 PSI
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list