Skip Content
TIP CUTTING OXYGEN/ACETYLENE PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXYGEN/ACETYLENE PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW1-101-00
  • Mfr. Model # 1-101-00
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Size 00 acetylene Victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68.

Technical Specs

  • Size 00
  • Type One Piece
  • Cuts To (In.) 1/4
  • For Use With 780 Cutting Attachment, 830, 850, EC72780 Hand Cutting Torches, 68 Series Machine Cutting Torches
  • Gas Service Acetylene
  • Item Cutting Tip
  • Series 1-101
  • Tip Type Cutting
  • Acetylene Flow 6 scfh
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 20 - 25 psi
  • Oxygen Flow 30 - 35 scfh
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 1/4"
  • Fuel Pressure 5 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Light Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list