Skip Content
TIP CUTTING OXY/ACET V 3-101 SZ 00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIP CUTTING OXY/ACET V 3-101 SZ 00

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWET3-101-00
  • Mfr. Model # WET3-101-00
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 755
  • Shipping Weight 0.2 lbs

Product Details

For general purpose cutting. Cut metal thickness 1/4 inch. Fuel gas is acetylene.

Technical Specs

  • For Use With Acetylene
  • Size 00
  • Cuts To (In.) 1/4
  • Gas Service Acetylene
  • Steel Thickness 1/4"
  • Item 3-101 V-Style Cutting Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list