Skip Content
TIP CUTTING OXY/ACET V 1-101 SZ 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET V 1-101 SZ 4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWET1-101-4
  • Mfr. Model # WET1-101-4
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 755
  • Shipping Weight 0.12 lbs

Product Details

For general purpose manual and machine cutting. Cut metal thickness 3 inches.

Technical Specs

  • For Use With Acetylene
  • Gas Service Acetylene
  • Item 1-101 V-Style Cutting Tip
  • Size 4
  • Steel Thickness 3"
  • Cuts To (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list