TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW6290A00
  • Mfr. Model # 6290A00
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Cutting tip, oxy/acet preheats 6.

Technical Specs

  • Item Cutting and Heating Tip
  • Type One Piece
  • Size 00
  • Tip Type Cutting, Heating
  • Cuts To (In.) 3/8
  • For Use With CA43, CA43A, CA79 Cutting Attachment, 40 Hand Cutting Torches, 63 Series Machine Cutting Torches
  • Gas Service Acetylene
  • Series 6290A
  • Acetylene Pressure 5 - 15 psi
  • Oxygen Pressure 20 - 30 psi
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 3/8"
  • Fuel Pressure 5-15 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Medium Preheat
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Propane Gas Soft Solder No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list