Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW6290A0
  • Mfr. Model # 6290A0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Replacement tip suitable or use with Harris, acetylene general cutting, size 0.

Technical Specs

  • Item Cutting and Heating Tip
  • Size 0
  • Type One Piece
  • Cuts To (In.) 5/8
  • For Use With CA43, CA43A, CA79 Cutting Attachment, 40 Hand Cutting Torches, 63 Series Machine Cutting Torches
  • Gas Service Acetylene
  • Series 6290A
  • Tip Type Cutting, Heating
  • Acetylene Pressure 5 - 15 psi
  • Oxygen Pressure 30 - 40 psi
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Steel Thickness 5/8"
  • Fuel Pressure 5-15 PSI
  • MAPP Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Braze No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list