Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW3-101-4
  • Mfr. Model # 3-101-4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Size 4 acetylene Victor style medium preheat cutting tip for general purpose cutting, to be used with cutting attachments CA250, CA350, and 3-780, and hand cutting torch EC72740.

Technical Specs

  • Size 4
  • Type One Piece
  • Cuts To (In.) 3/4
  • For Use With CA250, CA350, 3-780 Cutting Attachment, EC72740 Hand Cutting Torches
  • Gas Service Acetylene
  • Item Cutting Tip
  • Acetylene Flow 30 scfh
  • Tip Type Cutting
  • Series 3-101
  • Oxygen Flow 270 - 320 scfh
  • Acetylene Pressure 10 psi
  • Oxygen Pressure 40 - 50 psi
  • Includes One Complete Tip
  • Tip Size 4
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Fuel Pressure 10 PSI
  • Steel Thickness 3"
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Silver Solder Tube No
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list