Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW3-101-3
  • Mfr. Model # 3-101-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Size 3 acetylene Victor style medium preheat cutting tip for general purpose cutting, to be used with cutting attachments CA250, CA350, and 3-780, and hand cutting torch EC72740.

Technical Specs

  • Size 3
  • Type One Piece
  • Cuts To (In.) 2 - 2-1/2
  • For Use With CA250, CA350, 3-780 Cutting Attachment, EC72740 Hand Cutting Torches
  • Gas Service Acetylene
  • Item Cutting Tip
  • Tip Type Cutting
  • Acetylene Flow 22 - 26 scfh
  • Series 3-101
  • Acetylene Pressure 9 - 10 psi
  • Oxygen Flow 210 - 240 scfh
  • Oxygen Pressure 40 - 50 psi
  • Includes One Complete Tip
  • Tip Size 3
  • MAPP Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • Steel Thickness 2" - 2-1/2"
  • Fuel Pressure 9-10 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list