TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW3-101-1
  • Mfr. Model # 3-101-1
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Size 1 acetylene Victor style medium preheat cutting tip for general purpose cutting, to be used with cutting attachments CA250, CA350, and 3-780, and hand cutting torch EC72740.

Technical Specs

  • Size 1
  • Type One Piece
  • Cuts To (In.) 3/4
  • For Use With CA250, CA350, 3-780 Cutting Attachment, EC72740 Hand Cutting Torches
  • Gas Service Acetylene
  • Item Cutting Tip
  • Series 3-101
  • Acetylene Flow 13 scfh
  • Tip Type Cutting
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 30 - 35 psi
  • Oxygen Flow 80 - 85 scfh
  • Includes One Complete Tip
  • Tip Size 1
  • MAPP Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • Steel Thickness 3/4"
  • Fuel Pressure 5 PSI
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Silver Braze No
  • Soft Solder Tube Cap. No
  • Propane Gas Soft Solder No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list